Eaton Bussmann
UL Class Fuse, ABC Series, Fast-Acting, 10A, 250V AC, Non-Indicating
Mfr # BK/ABC-10
Zoro # G605879770
Sold in multiples of 13 for $47.97
$47.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABC
- Speed Fast-Acting
- Amps 10A
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Lmt Swtch Hd, Wbbl Stck, Top, 5.5 In, .44 lb (LSZ1KHC)
- CALBOND Conduit Body, Type LB, FM8, 1 in., PVC (PV1000LB38)
- CALBOND Conduit Body, Type LL, FM7, 3/4 in., PVC (PV0700LL27)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV2)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JKS-60)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1A, 600V AC, Non-Indicating (FNQ-R-1)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 25A, 600V AC, Non-Indicating (FNQ-R-25)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (FRN-R-150)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 150A, 250V AC, Non-Indicating (LPN-RK-150SP)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 12A, 600V AC, Non-Indicating (FLSR012)
- Eaton Bussmann Fuses