Zoro Homepage

UL Class Fuse, Fast-Acting, 200A, 250V AC

  • Mfr # 2267003

  • Zoro # G204170704


product price: $28.49
/ea

Key Features

Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267003
Zoro #
G204170704
UPC #
-
Country of Origin
China

Details

Speed
Fast-Acting
Amps
200A
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Body Material
Glass
Fits Fuse Block Style
Non-Rejection
Item
UL Class Fuse

Description

Features
  • Amperage rating - 200 a.
  • Voltage rating - 125/250 vac.
  • Terminal - Ferrule.
  • Body style - Non-rejection cylindrical.
  • Element - Single.
  • Usage - For appliances and consumer electronics.
  • Fast acting, low breaking capacity.
  • Glass tube construction.
  • Nickel or silver-plated brass.
  • Dimension - 2.75 x .38 x 4.75 in.
  • Item weight - .03 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.