This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8533069
Zoro #
G904172077
UPC #
51712175739
Country of Origin
China
Details
Speed
Fast-Acting
Amps
4A
AC Voltage Rating
250V AC
DC Voltage Rating
Not Rated
Body Material
Glass
Item
UL Class Fuse
Description
Features
- Automotive fuses glass tube amps-4 Glass tube.
- Plated brass end caps.
- Fast acting for maximum protection
- Glass tube, nickel plated brass end cap construction
- Optional axial leads
- Original electronic glass tube fuse
- Wide amp/volt ratings allow versatility of protecting electronic circuits
- Volts - 250V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.