Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

UL Class Fuse, G Class, Fast-Acting, 1A, 600V AC, Non-Indicating

  • Mfr # SC-1

  • Zoro # G2784494

CAD Available

product price: $11.16
/ea

Key Features

CAD Drawing
Class
G
Series
SC
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
170V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-1
Zoro #
G2784494
UPC #
051712250016
Country of Origin
Mexico

Dimensions

Length
1-5/16 in
Diameter
7/16 in
Length (Straight Wireway)
1 5/16 in
Overall Length
1 5/16 in
Overall Diameter
13/32 in

Details

CAD Available
Yes
Class
G
Series
SC
Speed
Fast-Acting
Amps
1A
AC Voltage Rating
600V AC
DC Voltage Rating
170V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 600V AC, 10kA at 170V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann SC, Littelfuse SLC, Mersen AG
Equivalent Series
AG, SC, SLC
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
BG, G, HPS
Item
UL Class Fuse
Fuse Speed
Fast Acting
Standards
CE, CSA Guide 1422-01, UL 248-5 Guide JDDZ
Fuse Holder Code
AG
Element
Single
Rejection / Nonrejection
Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Weight
0.1 lb
Interrupt Rating - DC
10 kA
Interrupt Rating - AC
100 kA
Current
1 A

Description

Fuse, 1 A, 600 V AC, 170 V DC, Class G, SC Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 600V AC, 10kA at 170V DC, Fuse Size 1-5/16 in L x 7/16 in dia, Length 1 5/16 in, Diameter 7/16 in, Equivalent Brand and Series Bussmann SC, Littelfuse SLC, Mersen AG, Equivalent Series AG, SC, SLC, Compatible Fuse Block Series BG30, Body Material Melamine, Single Element, Standards CE, CSA Guide 1422-01, UL 248-5 Guide JDDZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.