Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, G Class, Time-Delay, 25A, 480V AC, Non-Indicating

  • Mfr # SC-25

  • Zoro # G2586954


product price: $17.50
/ea

Key Features

Class
G
Series
SC
Speed
Time-Delay
AC Voltage Rating
480V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-25
Zoro #
G2586954
UPC #
051712250252
Country of Origin
Mexico

Dimensions

Length
1-5/8 in
Diameter
7/16 in
Overall Diameter
7/16 in
Overall Length
1 5/8 in

Details

Class
G
Series
SC
Speed
Time-Delay
Amps
25A
AC Voltage Rating
480V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 480V AC, 10kA at 300V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann SC, Littelfuse SLC, Mersen AG
Equivalent Series
AG, SC, SLC
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
BG, G, HPS
Item
UL Class Fuse
Standards
CE, CSA Guide 1422-01, UL 248-5 Guide JDDZ
Element
Dual
Fuse Holder Code
AJ
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Functionally Equal To
Littelfuse SLC, Mersen/Ferraz Shawmut AG
Weight
0.18 lb
Connection Type
Ferrule End x Ferrule End
Current
25 A
Interrupt Rating - AC
100 kA
Interrupt Rating - DC
10 kA

Description

Fuse, 25 A, 480 V AC, 300 V DC, Class G, SC Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 480V AC, 10kA at 300V DC, Fuse Size 1-5/8 in L x 7/16 in dia, Length 1 5/8 in, Diameter 7/16 in, Equivalent Brand and Series Bussmann SC, Littelfuse SLC, Mersen AG, Equivalent Series AG, SC, SLC, Compatible Fuse Block Series BG30, Body Material Melamine, Dual Element, Standards CE, CSA Guide 1422-01, UL 248-5 Guide JDDZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.