Zoro Homepage

UL Class Fuse, H Class, Fast-Acting, 400A, 600V AC, Non-Indicating

  • Mfr # NOS-400

  • Zoro # G2880394


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Class
H
Series
NOS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOS-400
Zoro #
G2880394
UPC #
051712314008
Country of Origin
Mexico

Dimensions

Length
11-5/8 in
Diameter
2-19/32 in
Length (Straight Wireway)
11 5/8 in
Overall Length
11 5/8 in
Overall Diameter
2 19/32 in

Description

Fuse, 400 A, 600 V AC, Not Applicable, Class H, NOS Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Non-Rejection, Interrupt Rating 10kA at 600V AC, Fuse Size 11-5/8 in L x 2-19/32 in dia, Length 11 5/8 in, Diameter 2 19/32 in, Equivalent Brand and Series Bussmann NOS, Littelfuse NLS, Mersen OTS, Equivalent Series NLS, NOS, OTS, Compatible Fuse Block Series HM600, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.