Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, H Class, Fast-Acting, 80A, 250V AC, Non-Indicating

  • Mfr # NON-80

  • Zoro # G3410671


product price: $26.24
/ea

Key Features

Class
H
Series
NON
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NON-80
Zoro #
G3410671
UPC #
051712101660
Country of Origin
Mexico

Dimensions

Length
5-7/8 in
Diameter
1-1/16 in
Length (Straight Wireway)
5 7/8 in
Overall Diameter
1 1/16 in
Overall Length
5 7/8 in

Details

Class
H
Series
NON
Speed
Fast-Acting
Amps
80A
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V DC, 10kA at 250V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann NON, Littelfuse NLN, Mersen OT
Equivalent Series
NLN, NON, OT
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
2HKRFB, H250, HM250, HM600
Item
UL Class Fuse
Rejection / Nonrejection
Nonrejection
Standards
CE, UL Listed, Guide JDDZ, File E4274, STD 248-6, CSA Certified Class 1421-01, File 53787
Fuse Speed
Fast Acting
Renewable / Nonrenewable
Nonrenewable
Element
Single
Renewable
No
Weight
0.3 lb
Current
80 A
Interrupt Rating - AC
10 kA
Interrupt Rating - DC
10 kA

Description

Fuse, 80 A, 250 V AC, 125 V DC, Class H, NON Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Non-Rejection, Interrupt Rating 10kA at 125V DC, 10kA at 250V AC, Fuse Size 5-7/8 in L x 1-1/16 in dia, Length 5 7/8 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann NON, Littelfuse NLN, Mersen OT, Equivalent Series NLN, NON, OT, Compatible Fuse Block Series HM250, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.