Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, H Class, Fast-Acting, 90A, 600V AC, Non-Indicating

  • Mfr # NOS-90

  • Zoro # G2770397


product price: $58.31
/ea

Key Features

Class
H
Series
NOS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOS-90
Zoro #
G2770397
UPC #
051712310901
Country of Origin
Mexico

Dimensions

Length
7-15/16 in
Diameter
1-5/16 in
Length (Straight Wireway)
7 15/16 in
Overall Length
7 15/16 in
Overall Diameter
1 5/16 in

Details

Class
H
Series
NOS
Speed
Fast-Acting
Amps
90A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 600V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann NOS, Littelfuse NLS, Mersen OTS
Equivalent Series
NLS, NOS, OTS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
6HKRFB, H600, HM600, HM601, HM602, HM604
Item
UL Class Fuse
Element
Single
Renewable / Nonrenewable
Nonrenewable
Fuse Speed
Fast Acting
Standards
CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787
Rejection / Nonrejection
Nonrejection
Renewable
No
Weight
0.55 lb
Interrupt Rating - AC
10 kA
Current
90 A

Description

Fuse, 90 A, 600 V AC, Not Applicable, Class H, NOS Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Non-Rejection, Interrupt Rating 10kA at 600V AC, Fuse Size 7-15/16 in L x 1-5/16 in dia, Length 7 15/16 in, Diameter 1 5/16 in, Equivalent Brand and Series Bussmann NOS, Littelfuse NLS, Mersen OTS, Equivalent Series NLS, NOS, OTS, Compatible Fuse Block Series HM600, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.