Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

UL Class Fuse, J Class, Fast-Acting, 100A, 600V AC, Non-Indicating

  • Mfr # JKS-100

  • Zoro # G3495484

CAD Available

product price: $94.15
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Class
J
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKS-100
Zoro #
G3495484
UPC #
051712631006
Country of Origin
China

Dimensions

Length
4-5/8 in
Diameter
1-1/8 in
Length (Straight Wireway)
4 5/8 in
Overall Length
4 5/8 in
Overall Diameter
1 1/8 in

Details

CAD Available
Yes
Class
J
Series
JKS
Speed
Fast-Acting
Amps
100A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Style
Bolt-On
Body Material
Melamine
Equivalent Brand and Series
Bussmann JKS, Littelfuse JLS, Mersen A4J
Equivalent Series
A4J, JKS, JLS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
CH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606, JP600, JT600, JTN600
Item
UL Class Fuse
Fuse Holder Code
AB
Element
Single
Rejection / Nonrejection
Nonrejection
Standards
CE/UL-248-8 Guide JDDZ/CSA Class 1422-02
Fuse Speed
Fast Acting
Weight
0.29 lb
Interrupt Rating - AC
200 kA
Current
100 A

Description

Fuse, 100 A, 600 V AC, Not Applicable, Class J, JKS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 4-5/8 in L x 1-1/8 in dia, Length 4 5/8 in, Diameter 1 1/8 in, Equivalent Brand and Series Bussmann JKS, Littelfuse JLS, Mersen A4J, Equivalent Series A4J, JKS, JLS, Compatible Fuse Block Series JM600, Body Material Melamine, Single Element, Standards CE/UL-248-8 Guide JDDZ/CSA Class 1422-02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.