Zoro Homepage

UL Class Fuse, J Class, Fast-Acting, 10A, 600V AC, Non-Indicating

  • Mfr # JKS-10

  • Zoro # G2566557


product price: $38.95
/ea

Key Features

Class
J
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKS-10
Zoro #
G2566557
UPC #
051712630108
Country of Origin
Mexico

Dimensions

Length
2-1/4 in
Diameter
13/16 in
Length (Straight Wireway)
2 1/4 in
Overall Length
2 1/4 in
Overall Diameter
13/16 in

Description

Fuse, 10 A, 600 V AC, Not Applicable, Class J, JKS Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 2-1/4 in L x 13/16 in dia, Length 2 1/4 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann JKS, Littelfuse JLS, Mersen A4J, Equivalent Series A4J, JKS, JLS, Compatible Fuse Block Series CH30J, JM600, JP600, JT600, JTN600, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.