Zoro Homepage

UL Class Fuse, J Class, Fast-Acting, 125A, 600V AC, Non-Indicating

  • Mfr # DFJ-125

  • Zoro # G5656271


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Class
J
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
450V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFJ-125
Zoro #
G5656271
UPC #
051712653435
Country of Origin
Mexico

Dimensions

Length
5-3/4 in
Diameter
1-5/8 in
Length (Straight Wireway)
5 3/4 in
Overall Diameter
1 5/8 in
Overall Length
5 3/4 in

Description

Fuse, 125 A, 600 V AC, 450 V DC, Class J, DFJ Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 450 V DC, 200kA at 600 V AC, Fuse Size 5-3/4 in L x 1-5/8 in dia, Length 5 3/4 in, Diameter 1 5/8 in, Equivalent Brand and Series Bussmann DFJ, Littelfuse LDFJ, Mersen HSJ, Equivalent Series DFJ, HSJ, LDFJ, Compatible Fuse Block Series JM600, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.