Zoro Homepage

UL Class Fuse, J Class, Fast-Acting, 125A, 600V AC, Non-Indicating

  • Mfr # JKS-125

  • Zoro # G3011206


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Class
J
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKS-125
Zoro #
G3011206
UPC #
051712631259
Country of Origin
China

Dimensions

Length
5-3/4 in
Diameter
1-1/2 in
Length (Straight Wireway)
5 3/4 in
Overall Length
5 3/4 in
Overall Diameter
1 1/2 in

Details

Class
J
Series
JKS
Speed
Fast-Acting
Amps
125A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Style
Bolt-On
Body Material
Melamine
Equivalent Brand and Series
Bussmann JKS, Littelfuse JLS, Mersen A4J
Equivalent Series
A4J, JKS, JLS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
CH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606, JP600, JT600, JTN600
Item
UL Class Fuse
Rejection / Nonrejection
Nonrejection
Fuse Holder Code
AC
Element
Single
Standards
CE/UL-248-8 Guide JDDZ/CSA Class 1422-02
Fuse Speed
Fast Acting
Weight
0.855 lb
Current
125 A
Interrupt Rating - AC
200 kA

Description

Fuse, 125 A, 600 V AC, Not Applicable, Class J, JKS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 5-3/4 in L x 1-1/2 in dia, Length 5 3/4 in, Diameter 1 1/2 in, Equivalent Brand and Series Bussmann JKS, Littelfuse JLS, Mersen A4J, Equivalent Series A4J, JKS, JLS, Compatible Fuse Block Series JM600, Body Material Melamine, Single Element, Standards CE/UL-248-8 Guide JDDZ/CSA Class 1422-02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.