Zoro Homepage

UL Class Fuse, J Class, Fast-Acting, 350A, 600V AC, Non-Indicating

  • Mfr # JKS-350

  • Zoro # G2932151


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Class
J
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKS-350
Zoro #
G2932151
UPC #
051712633505
Country of Origin
Mexico

Dimensions

Length
7-1/8 in
Diameter
2 in
Length (Straight Wireway)
7 1/8 in
Overall Length
7 1/8 in
Overall Diameter
2 in

Description

Fuse, 350 A, 600 V AC, Not Applicable, Class J, JKS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 7-1/8 in L x 2 in dia, Length 7 1/8 in, Diameter 2 in, Equivalent Brand and Series Bussmann JKS, Littelfuse JLS, Mersen A4J, Equivalent Series A4J, JKS, JLS, Compatible Fuse Block Series JM600, Body Material Melamine, Single Element, Standards CE/UL-248-8 Guide JDDZ/CSA Class 1422-02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.