Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, J Class, Fast-Acting, 400A, 600V AC, Non-Indicating

  • Mfr # JKS-400

  • Zoro # G2706706


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Class
J
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKS-400
Zoro #
G2706706
UPC #
051712634007
Country of Origin
Mexico

Dimensions

Length
7-1/8 in
Diameter
2 in
Length (Straight Wireway)
7 1/8 in
Overall Diameter
2 in
Overall Length
7 1/8 in

Details

Class
J
Series
JKS
Speed
Fast-Acting
Amps
400A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Style
Bolt-On
Body Material
Melamine
Equivalent Brand and Series
Bussmann JKS, Littelfuse JLS, Mersen A4J
Equivalent Series
A4J, JKS, JLS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
CH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606, JP600, JT600, JTN600
Item
UL Class Fuse
Fuse Holder Code
AD
Element
Single
Fuse Speed
Fast Acting
Rejection / Nonrejection
Nonrejection
Standards
CE/UL-248-8 Guide JDDZ/CSA Class 1422-02
Weight
1.85 lb
Products By Industry
Electrical
Current
400 A
Interrupt Rating - AC
200 kA

Description

Fuse, 400 A, 600 V AC, Not Applicable, Class J, JKS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 7-1/8 in L x 2 in dia, Length 7 1/8 in, Diameter 2 in, Equivalent Brand and Series Bussmann JKS, Littelfuse JLS, Mersen A4J, Equivalent Series A4J, JKS, JLS, Compatible Fuse Block Series JM600, Body Material Melamine, Single Element, Standards CE/UL-248-8 Guide JDDZ/CSA Class 1422-02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.