Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

UL Class Fuse, J Class, Fast-Acting, 40A, 600V AC, Non-Indicating

  • Mfr # DFJ-40

  • Zoro # G6216427

CAD Available

product price: $70.95
/ea

Key Features

CAD Drawing
Class
J
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
450V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFJ-40
Zoro #
G6216427
UPC #
051712653343
Country of Origin
Mexico

Dimensions

Length
2-3/8 in
Diameter
1-1/16 in
Length (Straight Wireway)
2 3/8 in
Overall Length
2 3/8 in
Overall Diameter
1 1/16 in

Details

CAD Available
Yes
Class
J
Series
DFJ
Speed
Fast-Acting
Amps
40A
AC Voltage Rating
600V AC
DC Voltage Rating
450V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 450V DC, 200kA at 600V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann DFJ, Littelfuse LDFJ, Mersen HSJ
Equivalent Series
DFJ, HSJ, LDFJ
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
CH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606
Item
UL Class Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rejection / Nonrejection
Nonrejection
Fuse Holder Code
AA
Element
Single
Standards
CE, 248-8, Class J, UL, Guide JDDZ, File E4273, CSA, Class 1422-02, File 53787
Fuse Speed
Fast Acting
Weight
0.169 lb
Current
40 A
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
100 kA

Description

Fuse, 40 A, 600 V AC, 450 V DC, Class J, DFJ Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 450 V DC, 200kA at 600 V AC, Fuse Size 2-3/8 in L x 1-1/16 in dia, Length 2 3/8 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann DFJ, Littelfuse LDFJ, Mersen HSJ, Equivalent Series DFJ, HSJ, LDFJ, Compatible Fuse Block Series CH60J, JM600, JT600, JTN600, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.