Zoro Homepage

UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 1A, 600V AC, Non-Indicating

  • Mfr # NOS-1

  • Zoro # G3068387


product price: $19.55
/ea

Key Features

Class
K5
Series
NOS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOS-1
Zoro #
G3068387
UPC #
051712310017
Country of Origin
Mexico

Dimensions

Length
5 in
Diameter
13/16 in
Length (Straight Wireway)
5 in
Overall Length
5 in
Overall Diameter
13/16 in

Details

Class
K5
Series
NOS
Speed
Fast-Acting
Amps
1A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 600V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann NOS, Littelfuse NLS, Mersen OTS
Equivalent Series
NLS, NOS, OTS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
6HKRFB, H600, HM600, HM601, HM602, HM604
Item
UL Class Fuse
Rejection / Nonrejection
Nonrejection
Renewable / Nonrenewable
Nonrenewable
Fuse Speed
Fast Acting
Element
Single
Standards
CE, UL Listed, Guide JDDZ, File E4273, STD 248-9, CSA Certified Class 1421-01, File 53787
Renewable
No
Weight
0.153 lb
Interrupt Rating - AC
50 kA
Current
1 A

Description

Fuse, 1 A, 600 V AC, Not Applicable, Class K5, NOS Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Interrupt Rating 50kA at 600V AC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann NOS, Littelfuse NLS, Mersen OTS, Equivalent Series NLS, NOS, OTS, Compatible Fuse Block Series HM600, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.