Zoro Homepage

UL Class Fuse, L Class, Fast-Acting, 1000A, 600V AC, Non-Indicating

  • Mfr # KTU-1000

  • Zoro # G5648413


product price: $1,554.99
/ea
Free Shipping & Returns

Key Features

Class
L
Series
KTU
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
340V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTU-1000
Zoro #
G5648413
UPC #
051712613101
Country of Origin
Mexico

Dimensions

Length
10-3/4 in
Diameter
2-1/2 in
Length (Straight Wireway)
10 3/4 in
Overall Length
10 3/4 in
Overall Diameter
2 1/2 in

Details

Class
L
Series
KTU
Speed
Fast-Acting
Amps
1000A
AC Voltage Rating
600V AC
DC Voltage Rating
340V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Style
Bolt-On
Body Material
Fiberglass/Melamine
Equivalent Brand and Series
Bussmann KTU, Littelfuse KLPC, Mersen A4BY
Equivalent Series
A4BY, KLPC, KTU
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
51215, 51235
Item
UL Class Fuse
Element
Single
Standards
CE/UL-248-10 Guide JDDZ/CSA Class 1422-02
Rejection / Nonrejection
Nonrejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Mounting
Bolt
Weight
4.25 lb
Current
1 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 1,000 A, 600 V AC, 340 V DC, Class L, KTU Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 10-3/4 in L x 2-1/2 in dia, Length 10 3/4 in, Diameter 2 1/2 in, Equivalent Brand and Series Bussmann KTU, Littelfuse KLPC, Mersen A4BY, Equivalent Series A4BY, KLPC, KTU, Compatible Fuse Block Series 51215, 51235, Body Material Fiberglass, Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.