Zoro Homepage

UL Class Fuse, L Class, Time-Delay, 1200A, 600V AC, Non-Indicating

  • Mfr # KRP-C-1200SP

  • Zoro # G3227506


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Class
L
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRP-C-1200SP
Zoro #
G3227506
UPC #
051712605120
Country of Origin
Mexico

Dimensions

Length
10-3/4 in
Diameter
2-15/64 in
Overall Length
10 3/4 in
Overall Diameter
2 15/64 in

Details

Class
L
Series
KRP-C
Speed
Time-Delay
Amps
1200A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 300kA at 600V AC
Body Style
Bolt-On
Body Material
Fiberglass/Melamine
Equivalent Brand and Series
Bussmann KRP-C, Littelfuse KLPC, Mersen A4BQ, Mersen A4BY
Equivalent Series
A4BQ, A4BY, KLPC, KRP-C
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
51215, 51235
Item
UL Class Fuse
Element
Dual
Standards
CE/UL-248-10 Guide JFHR/CSA Class 1422-02
Functionally Equal To
Littelfuse KLPC, Mersen/Ferraz Shawmut A4BQ
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Connection Type
Bolted Blade End x Bolted Blade End
Weight
4.15 lb
Current
1.2 kA
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
300 kA

Description

Fuse, 1,200 A, 600 V AC, 300 V DC, Class L, KRP-C Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 10-3/4 in L x 2-15/64 in dia, Length 10 3/4 in, Diameter 2 15/64 in, Equivalent Brand and Series Bussmann KRP-C, Littelfuse KLPC, Mersen A4BQ, Mersen A4BY, Equivalent Series A4BQ, A4BY, KLPC, KRP-C, Compatible Fuse Block Series 51215, 51235, Body Material Fiberglass, Melamine, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.