Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, L Class, Time-Delay, 1800A, 600V AC, Non-Indicating

  • Mfr # KLU-1800

  • Zoro # G4821568


product price: $1,764.25
/ea
Free Shipping & Returns

Key Features

Class
L
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLU-1800
Zoro #
G4821568
UPC #
051712178129
Country of Origin
Mexico

Dimensions

Length
10-3/4 in
Diameter
3 in
Overall Length
10 3/4 in
Overall Diameter
3 in

Details

Class
L
Series
KLU
Speed
Time-Delay
Amps
1800A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Style
Bolt-On
Body Material
Fiberglass/Melamine
Equivalent Brand and Series
Bussmann KLU, Littelfuse KLLU, Littelfuse KLPC, Mersen A4BY
Equivalent Series
A4BY, KLLU, KLPC, KLU
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
51215, 51235
Item
UL Class Fuse
Functionally Equal To
Littelfuse KLLU, KLP, KLPC, Mersen/Ferraz Shawmut A4BQ, A4BT, A4BY
Standards
CE, CSA, UL
Element
Dual
Connection Type
Bolted Blade End x Bolted Blade End
Mounting
Bolt
Weight
8.3 lb
Interrupt Rating - AC
200 kA
Current
1.8 kA

Description

Fuse, 1,800 A, 600 V AC, Not Applicable, Class L, KLU Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 10-3/4 in L x 3 in dia, Length 10 3/4 in, Diameter 3 in, Equivalent Brand and Series Bussmann KLU, Littelfuse KLLU, Littelfuse KLPC, Mersen A4BY, Equivalent Series A4BY, KLLU, KLPC, KLU, Compatible Fuse Block Series 51215, 51235, Body Material Fiberglass, Melamine, Dual Element, Standards CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.