Zoro Homepage

UL Class Fuse, L Class, Time-Delay, 2500A, 600V AC, Non-Indicating

  • Mfr # KRP-C-2500SP

  • Zoro # G4821498


product price: $2,685.80
/ea
Free Shipping & Returns

Key Features

Class
L
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRP-C-2500SP
Zoro #
G4821498
UPC #
051712605250
Country of Origin
Mexico

Dimensions

Length
10-3/4 in
Diameter
4-13/16 in
Overall Length
10 3/4 in
Overall Diameter
4 13/16 in

Description

Fuse, 2,500 A, 600 V AC, Not Applicable, Class L, KRP-C Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 10-3/4 in L x 4-13/16 in dia, Length 10 3/4 in, Diameter 4 13/16 in, Equivalent Brand and Series Bussmann KRP-C, Littelfuse KLPC, Mersen A4BQ, Mersen A4BY, Equivalent Series A4BQ, A4BY, KLPC, KRP-C, Compatible Fuse Block Series Not Applicable, Body Material Fiberglass, Melamine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.