Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, RK1 Class, Fast-Acting, 125A, 600V AC, Non-Indicating

  • Mfr # KTS-R-125

  • Zoro # G2946203


product price: $352.78
/ea
Free Shipping & Returns

Key Features

Class
RK1
Series
KTS-R
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTS-R-125
Zoro #
G2946203
UPC #
051712417174
Country of Origin
Mexico

Dimensions

Length
9.63 in
Diameter
1.5 in
Length (Straight Wireway)
7 1/8 in
Overall Diameter
1 9/16 in
Overall Length
9 5/8 in

Details

Class
RK1
Series
KTS-R
Speed
Fast-Acting
Amps
125A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann KTS-R, Littelfuse KLSR, Mersen A6K-R
Equivalent Series
A6K-R, KLSR, KTS-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
1BR, R600, RM250, RM251, RM252, RM254, RM256, RM600, RM601, RM602, RM604, RM606
Item
UL Class Fuse
Fuse Speed
Fast Acting
Fuse Holder Code
S
Rejection / Nonrejection
Rejection
Element
Single
Standards
CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787
Weight
1.23 lb
Current
125 A
Interrupt Rating - AC
200 kA

Description

Fuse, 125 A, 600 V AC, Not Applicable, Class RK1, KTS-R Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 7-1/8 in L x 1-9/16 in dia, Length 9 63/100 in, Diameter 1 9/16 in, Equivalent Brand and Series Bussmann KTS-R, Littelfuse KLSR, Mersen A6K-R, Equivalent Series A6K-R, KLSR, KTS-R, Compatible Fuse Block Series HM600, RM600, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.