Zoro Homepage

UL Class Fuse, RK1 Class, Fast-Acting, 20A, 250V AC, Non-Indicating

  • Mfr # KWN-R-20

  • Zoro # G1982018


product price: $39.19
/ea

Key Features

Class
RK1
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWN-R-20
Zoro #
G1982018
UPC #
051712407564
Country of Origin
Mexico

Dimensions

Length
2 in
Diameter
9/16 in
Length (Straight Wireway)
2 in
Overall Diameter
9/16 in
Overall Length
2 in

Details

Class
RK1
Series
KWN-R
Speed
Fast-Acting
Amps
20A
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 250V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann KWN-R, Littelfuse KLNR, Mersen A2K-R
Equivalent Series
A2K-R, KLRN, KWN-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
RM250, RM600
Item
UL Class Fuse
Rejection / Nonrejection
Rejection
Element
Single
Fuse Speed
Fast Acting
Standards
CE, Guide JDDZ
Weight
0.4 lb
Current
20 A
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA

Description

Fuse, 20 A, 250 V AC, 250 V DC, Class RK1, KWN-R Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 250 V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann KWN-R, Littelfuse KLNR, Mersen A2K-R, Equivalent Series A2K-R, KLRN, KWN-R, Compatible Fuse Block Series HM250, RM250, Body Material Melamine, Single Element, Standards CE, Guide JDDZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.