Zoro Homepage

UL Class Fuse, RK1 Class, Fast-Acting, 80A, 600V AC, Non-Indicating

  • Mfr # KTS-R-80

  • Zoro # G5706565


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Class
RK1
Series
KTS-R
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTS-R-80
Zoro #
G5706565
UPC #
051712417143
Country of Origin
Mexico

Dimensions

Length
7-7/8 in
Diameter
1 in
Length (Straight Wireway)
7 7/8 in
Overall Diameter
1 in
Overall Length
7 7/8 in

Details

Class
RK1
Series
KTS-R
Speed
Fast-Acting
Amps
80A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann KTS-R, Littelfuse KLSR, Mersen A6K-R
Equivalent Series
A6K-R, KLSR, KTS-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
1BR, R600, RM250, RM251, RM252, RM254, RM256, RM600, RM601, RM602, RM604, RM606
Item
UL Class Fuse
Rejection / Nonrejection
Rejection
Fuse Speed
Fast Acting
Element
Single
Standards
CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787
Weight
0.5 lb
Interrupt Rating - AC
200 kA
Current
80 A

Description

Fuse, 80 A, 600 V AC, Not Applicable, Class RK1, KTS-R Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 7-7/8 in L x 1 in dia, Length 7 7/8 in, Diameter 1 in, Equivalent Brand and Series Bussmann KTS-R, Littelfuse KLSR, Mersen A6K-R, Equivalent Series A6K-R, KLSR, KTS-R, Compatible Fuse Block Series HM600, RM600, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.