Zoro Homepage

UL Class Fuse, RK1 Class, Time-Delay, 200A, 600V AC, Non-Indicating

  • Mfr # LPS-RK-200SP

  • Zoro # G2552155


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Class
RK1
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS-RK-200SP
Zoro #
G2552155
UPC #
051712548502
Country of Origin
Mexico

Dimensions

Length
9-5/8 in
Diameter
1-19/32 in
Overall Length
9 5/8 in
Overall Diameter
1 19/32 in

Details

Class
RK1
Series
LPS-RK-SP
Speed
Time-Delay
Amps
200A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 300kA at 600V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPS-RK-SP, Littelfuse LLSRK, Mersen A6D-R
Equivalent Series
A6D-R, LLSRK, LPS-RK-SP
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
1BR, R600
Item
UL Class Fuse
Fuse Holder Code
S
Element
Dual
Functionally Equal To
Littelfuse LLSRK, Mersen/Ferraz Shawmut A6D-R
Standards
CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Weight
1.5 lb
Connection Type
Blade End x Blade End
Interrupt Rating - AC
300 kA
Current
200 A
Interrupt Rating - DC
100 kA

Description

Fuse, 200 A, 600 V AC, 300 V DC, Class RK1, LPS-RK-SP Series, Non-Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 9-5/8 in L x 1-19/32 in dia, Length 9 5/8 in, Diameter 1 19/32 in, Equivalent Brand and Series Bussmann LPS-RK-SP, Littelfuse LLSRK, Mersen A6D-R, Equivalent Series A6D-R, LLSRK, LPS-RK-SP, Compatible Fuse Block Series HM600, RM600, Body Material Melamine, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.