Zoro Homepage

UL Class Fuse, RK1 Class, Time-Delay, 225A, 600V AC, Indicating

  • Mfr # LPS-RK-225SPI

  • Zoro # G2571441


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Class
RK1
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS-RK-225SPI
Zoro #
G2571441
UPC #
051712626972
Country of Origin
Mexico

Dimensions

Length
11-5/8 in
Diameter
2-3/8 in
Overall Diameter
2 3/8 in
Overall Length
11 5/8 in

Details

Class
RK1
Series
LPS-RK-SPI
Speed
Time-Delay
Amps
225A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Indicating
Interrupt Rating
100kA at 300V DC, 300kA at 600V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R
Equivalent Series
A6D-R, LLSRK-ID, LPS-RK-SPI
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
1BR, R600
Item
UL Class Fuse
Fuse Holder Code
T
Standards
CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Functionally Equal To
Littelfuse LLSRK, Mersen/Ferraz Shawmut A6D-R
Element
Dual
Connection Type
Blade End x Blade End
Weight
4.6 lb
Interrupt Rating - DC
100 kA
Current
225 A
Interrupt Rating - AC
300 kA

Description

Fuse, 225 A, 600 V AC, 300 V DC, Class RK1, LPS-RK-SPI Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 11-5/8 in L x 2-3/8 in dia, Length 11 5/8 in, Diameter 2 3/8 in, Equivalent Brand and Series Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R, Equivalent Series A6D-R, LLSRK-ID, LPS-RK-SPI, Compatible Fuse Block Series HM600, RM600, Body Material Melamine, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.