Zoro Homepage

UL Class Fuse, RK1 Class, Time-Delay, 40A, 250V AC, Indicating

  • Mfr # LPN-RK-40SPI

  • Zoro # G3285055


product price: $32.69
/ea

Key Features

Class
RK1
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPN-RK-40SPI
Zoro #
G3285055
UPC #
051712626705
Country of Origin
Mexico

Dimensions

Length
3 in
Diameter
13/16 in
Overall Length
3 in
Overall Diameter
13/16 in

Details

Class
RK1
Series
LPN-RK-SPI
Speed
Time-Delay
Amps
40A
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Indicating
Interrupt Rating
100kA at 125V DC, 300kA at 250V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R
Equivalent Series
A2D-R, LLNRK-ID, LPN-RK-SPI
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
HM600, R250
Item
UL Class Fuse
Fuse Holder Code
K
Standards
CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Functionally Equal To
Littelfuse LLNRK, Mersen/Ferraz Shawmut A2D-R
Element
Dual
Weight
0.5 lb
Interrupt Rating - AC
300 kA
Current
40 A
Interrupt Rating - DC
100 kA

Description

Fuse, 40 A, 250 V AC, 125 V DC, Class RK1, LPN-RK-SPI Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 125V DC, 300kA at 250V AC, Fuse Size 3 in L x 13/16 in dia, Length 3 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R, Equivalent Series A2D-R, LLNRK-ID, LPN-RK-SPI, Compatible Fuse Block Series HM250, RM250, Body Material Melamine, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.