Zoro Homepage

UL Class Fuse, RK1 Class, Time-Delay, 70A, 250V AC, Non-Indicating

  • Mfr # LPN-RK-70SP

  • Zoro # G2769864


product price: $60.15
/ea

Key Features

Class
RK1
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPN-RK-70SP
Zoro #
G2769864
UPC #
051712538428
Country of Origin
Mexico

Dimensions

Length
5-7/8 in
Diameter
1-3/32 in
Overall Diameter
1 3/32 in
Overall Length
5 7/8 in

Details

Class
RK1
Series
LPN-RK-SP
Speed
Time-Delay
Amps
70A
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 250V DC, 300kA at 250V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPN-RK-SP, Littelfuse LLNRK, Mersen A2D-R
Equivalent Series
A2D-R, LLNRK, LPN-RK-SP
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
HM600, R250
Item
UL Class Fuse
Element
Dual
Fuse Holder Code
L
Standards
CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Functionally Equal To
Littelfuse LLNRK, Mersen/Ferraz Shawmut A2D-R
Connection Type
Blade End x Blade End
Weight
1.5 lb
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
300 kA
Current
70 A

Description

Fuse, 70 A, 250 V AC, 250 V DC, Class RK1, LPN-RK-SP Series, Non-Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 250V DC, 300kA at 250V AC, Fuse Size 5-7/8 in L x 1-3/32 in dia, Length 5 7/8 in, Diameter 1 3/32 in, Equivalent Brand and Series Bussmann LPN-RK-SP, Littelfuse LLNRK, Mersen A2D-R, Equivalent Series A2D-R, LLNRK, LPN-RK-SP, Compatible Fuse Block Series HM250, RM250, Body Material Melamine, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.