Zoro Homepage

CAD Viewer & Download Files

UL Class Fuse, RK5 Class, Time-Delay, 35A, 250V AC, Non-Indicating

  • Mfr # FRN-R-35

  • Zoro # G2506804

CAD Available

product price: $17.48
/ea

Key Features

CAD Drawing
Class
RK5
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN-R-35
Zoro #
G2506804
UPC #
051712101776
Country of Origin
Mexico

Dimensions

Length
3 in
Diameter
13/16 in
Overall Length
3 in
Overall Diameter
13/16 in

Details

CAD Available
Yes
Class
RK5
Series
FRN-R
Speed
Time-Delay
Amps
35A
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 125V DC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R
Equivalent Series
ECNR, FLNR, FRN-R, TR-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
HM600, R250
Item
UL Class Fuse
Fuse Holder Code
K
Element
Dual
Functionally Equal To
Littelfuse FLNR, Mersen/Ferraz Shawmut TR-R
Standards
CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ
Weight
1.95 lb
Connection Type
Ferrule End x Ferrule End
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA
Current
35 A

Description

Fuse, 35 A, 250 V AC, 125 V DC, Class RK5, FRN-R Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 125V DC, Fuse Size 3 in L x 13/16 in dia, Length 3 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series HM250, RM250, Body Material Fiberglass, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.