Zoro Homepage

CAD Viewer & Download Files

UL Class Fuse, T Class, Fast-Acting, 25A, 300V AC, Non-Indicating

  • Mfr # JJN-25

  • Zoro # G2994801

CAD Available

product price: $27.75
/ea

Key Features

CAD Drawing
Class
T
Series
JJN
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJN-25
Zoro #
G2994801
UPC #
051712627252
Country of Origin
Mexico

Dimensions

Length
7/8 in
Diameter
13/32 in
Length (Straight Wireway)
7/8 in
Overall Length
7/8 in
Overall Diameter
13/32 in

Details

CAD Available
Yes
Class
T
Series
JJN
Speed
Fast-Acting
Amps
25A
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 300V AC, 20kA at 160V DC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T
Equivalent Series
A3T, JJN, JLLN, TJN
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
1B, 1BS, T300, T301, T302, T306
Item
UL Class Fuse
Element
Single
Standards
CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Fuse Holder Code
AZ
Rejection / Nonrejection
Nonrejection
Fuse Speed
Fast Acting
Weight
0.1 lb
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA
Current
25 A

Description

Fuse, 25 A, 300 V AC, 160 V DC, Class T, JJN Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 300V AC, 20kA at 160V DC, Fuse Size 7/8 in L x 13/32 in dia, Length 7/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T, Equivalent Series A3T, JJN, JLLN, TJN, Compatible Fuse Block Series T300, TM300, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.