Zoro Homepage

UL Class Fuse, T Class, Fast-Acting, 3A, 300V AC, Non-Indicating

  • Mfr # JJN-3

  • Zoro # G3046154


product price: $29.95
/ea

Key Features

Class
T
Series
JJN
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJN-3
Zoro #
G3046154
UPC #
051712627078
Country of Origin
Mexico

Dimensions

Length
7/8 in
Diameter
13/32 in
Length (Straight Wireway)
7/8 in
Overall Length
7/8 in
Overall Diameter
13/32 in

Description

Fuse, 3 A, 300 V AC, 160 V DC, Class T, JJN Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 300V AC, 20kA at 160V DC, Fuse Size 7/8 in L x 13/32 in dia, Length 7/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T, Equivalent Series A3T, JJN, JLLN, TJN, Compatible Fuse Block Series T300, TM300, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.