Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, T Class, Fast-Acting, 450A, 600V AC, Non-Indicating

  • Mfr # JJS-450

  • Zoro # G2660874


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Class
T
Series
JJS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJS-450
Zoro #
G2660874
UPC #
051712628211
Country of Origin
Mexico

Dimensions

Length
3-1/16 in
Diameter
1-1/4 in
Length (Straight Wireway)
3 1/16 in
Overall Diameter
1 1/4 in
Overall Length
3 1/16 in

Details

Class
T
Series
JJS
Speed
Fast-Acting
Amps
450A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Style
Bolt-On
Body Material
Melamine
Equivalent Brand and Series
Bussmann JJS, Littelfuse JLLS, Mersen A6T
Equivalent Series
A6T, JJS, JLLS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
1BS, T600, T601, T602, T604, T606
Item
UL Class Fuse
Fuse Holder Code
BR
Standards
CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Fuse Speed
Fast Acting
Rejection / Nonrejection
Nonrejection
Element
Single
Weight
1 lb
Current
450 A
Interrupt Rating - AC
200 kA

Description

Fuse, 450 A, 600 V AC, Not Applicable, Class T, JJS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 3-1/16 in L x 1-1/4 in dia, Length 3 1/16 in, Diameter 1 1/4 in, Equivalent Brand and Series Bussmann JJS, Littelfuse JLLS, Mersen A6T, Equivalent Series A6T, JJS, JLLS, Compatible Fuse Block Series T600, TM600, Body Material Melamine, Single Element, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.