Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

UL Class Fuse, T Class, Fast-Acting, 45A, 600V AC, Non-Indicating

  • Mfr # JJS-45

  • Zoro # G2588171

CAD Available

product price: $41.89
/ea

Key Features

CAD Drawing
Class
T
Series
JJS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJS-45
Zoro #
G2588171
UPC #
051712628457
Country of Origin
Mexico

Dimensions

Length
1-9/16 in
Diameter
13/16 in
Length (Straight Wireway)
1 9/16 in
Overall Length
1 9/16 in
Overall Diameter
13/16 in

Details

CAD Available
Yes
Class
T
Series
JJS
Speed
Fast-Acting
Amps
45A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann JJS, Littelfuse JLLS, Mersen A6T
Equivalent Series
A6T, JJS, JLLS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
1BS, T600, T601, T602, T604, T606
Item
UL Class Fuse
Standards
CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Element
Single
Rejection / Nonrejection
Nonrejection
Fuse Holder Code
BM
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
Weight
0.5 lb
Interrupt Rating - AC
200 kA
Current
45 A

Description

Fuse, 45 A, 600 V AC, Not Applicable, Class T, JJS Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 1-9/16 in L x 13/16 in dia, Length 1 9/16 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann JJS, Littelfuse JLLS, Mersen A6T, Equivalent Series A6T, JJS, JLLS, Compatible Fuse Block Series T600, TM600, Body Material Melamine, Single Element, Standards CE/UL-248-15 Guide JDDZ/CSA Class 1422-02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.