Zoro Homepage

UL Class Fuse, T Class, Fast-Acting, 700A, 300V AC, Non-Indicating

  • Mfr # JJN-700

  • Zoro # G1087624


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Class
T
Series
JJN
Speed
Fast-Acting
AC Voltage Rating
300V AC
DC Voltage Rating
170V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJN-700
Zoro #
G1087624
UPC #
051712627245
Country of Origin
Mexico

Dimensions

Length
3-3/8 in
Diameter
1-3/4 in
Length (Straight Wireway)
3 3/8 in
Overall Length
3 3/8 in
Overall Diameter
1 3/4 in

Details

Class
T
Series
JJN
Speed
Fast-Acting
Amps
700A
AC Voltage Rating
300V AC
DC Voltage Rating
170V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 170V DC, 200kA at 300V AC
Body Style
Bolt-On
Body Material
Melamine
Equivalent Brand and Series
Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T
Equivalent Series
A3T, JJN, JLLN, TJN
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
1B, 1BS, T300, T301, T302, T306
Item
UL Class Fuse
Standards
CE/UL-248-15 Guide JDDZ/CSA Class 1422-02
Rejection / Nonrejection
Nonrejection
Fuse Speed
Fast Acting
Element
Single
Weight
0.85 lb
Interrupt Rating - AC
200 kA
Current
700 A
Interrupt Rating - DC
100 kA

Description

Fuse, 700 A, 300 V AC, 170 V DC, Class T, JJN Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 170V DC, 200kA at 300V AC, Fuse Size 3-3/8 in L x 1-3/4 in dia, Length 3 3/8 in, Diameter 1 3/4 in, Equivalent Brand and Series Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T, Equivalent Series A3T, JJN, JLLN, TJN, Compatible Fuse Block Series Not Applicable, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.