Bypass Power Module - Hardwire In/Out
- Mfr # BPM125HW
- Zoro # G2136229
product price:Â
$
2,122.99
/ea
Free Shipping & Returns
Key Features
For Use With
Eaton 9170+, 9155, 9PXSP 8-10 kVA
Product Length/Depth
26.5 in
Color
Black
Input connection
Hardwired
Rack mounting kit
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPM125HW
- Zoro #
- G2136229
- UPC #
- 743172087072
- Country of Origin
- Unknown
Dimensions
- Product Length/Depth
- 26.5 in
- Rack size
- 3U
- Product Width
- 17.3 in
- Product Height
- 5.1 in
Details
- Item
- Bypass Power Module
- For Use With
- Eaton 9170+, 9155, 9PXSP 8-10 kVA
- Color
- Black
- Input connection
- Hardwired
- Rack mounting kit
- Yes
- Phase (Input)
- Split-phase
- Used With
- Eaton 9170+, 9155, 9PXSP 8-10 kVA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.