Zoro Homepage

CAT5E KVM OVER IP SWTCH 16PORT

  • Mfr # B064-016-02-IPH

  • Zoro # G812101886


product price: $5,716.99
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Width
17.1"
Depth
16.3"
DVI
Yes
Package Contents
B064-016-02-IPH KVM Switchbox, 2 x Detachable C13-to-C14 Power Cords, 6.6 ft. (2 m), Grounding wire, Foot Pads, Rack-mounting Hardware, Installation Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B064-016-02-IPH
Zoro #
G812101886
UPC #
37332285966
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Width
17.1"
Depth
16.3"
Rack Height
1U

Details

Item
KVM Switchbox
DVI
Yes
Package Contents
B064-016-02-IPH KVM Switchbox, 2 x Detachable C13-to-C14 Power Cords, 6.6 ft. (2 m), Grounding wire, Foot Pads, Rack-mounting Hardware, Installation Instructions
USB Standard
USB 2.0
Minimum Operating Temperature
32°F (0°C)
Maximum Video Resolution
1920 x 1200
USB
Yes
Connectivity Technology
Wired
Number of Remote Users Supported
2
USB 2.0
Yes
VGA
Yes
Device Type
KVM over IP
Frequency
60 Hz
Number of Local Users Supported
1
Network (RJ-45)
Yes
Maximum Operating Temperature
104°F (40°C)
Input Voltage Range
100-240V
Number of Network (RJ-45) Ports
16
HDMI
Yes
Features
Virtual Display Technology
Mount Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.