Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT5E KVM OVER IP SWTCH 32PORT

  • Mfr # B064-032-01-IPH

  • Zoro # G812351854


product price: $6,439.99
/ea
Free Shipping & Returns

Key Features

Width
17.1"
Depth
16.3"
Height
1.7"
USB Standard
USB 2.0
Number of Remote Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B064-032-01-IPH
Zoro #
G812351854
UPC #
37332285959
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.1"
Depth
16.3"
Height
1.7"
Rack Height
1U

Details

Item
KVM Switchbox
USB Standard
USB 2.0
Number of Remote Users Supported
1
Frequency
60 Hz
HDMI
Yes
Device Type
KVM over IP
Maximum Operating Temperature
104°F (40°C)
Number of Local Users Supported
1
USB 2.0
Yes
Maximum Video Resolution
1920 x 1200
VGA
Yes
Connectivity Technology
Wired
Network (RJ-45)
Yes
Minimum Operating Temperature
32°F (0°C)
USB
Yes
Input Voltage Range
100-240V
Package Contents
B064-032-01-IPH KVM Switchbox, 2 x Detachable C13-to-C14 power cords, 6.6 ft. (2 m), Grounding wire, Foot pads, Rack-mounting hardware, Installation instructions
Number of Network (RJ-45) Ports
32
DVI
Yes
Features
Virtual Display Technology
Mount Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.