Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCV Tenant Main Breaker 100 A

  • Mfr # CCV2100X

  • Zoro # G412415291


product price: $369.89
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
AC Voltage Rating
120/240V AC
Width
4-1/2 in
Depth
5-1/2 in
Circuit Breaker Voltage
120/240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCV2100X
Zoro #
G412415291
UPC #
786685368344
Country of Origin
Unknown

Dimensions

Width
4-1/2 in
Depth
5-1/2 in
Height
5.5 in
Frame Size
CCV

Details

Item
Circuit Breaker
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tenant main circuit breaker
Circuit Breaker Voltage
120/240 V
Features
Terminals-standard lugs (wire connectors) suitable for copper or aluminum wire.
Standards
UL 489
Interrupt Rating
1 kAIC
For Use With
Type ECC Unit Enclosures
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Amps
100A
Phase
1
Terminal Connection
Lug

Description

Eaton Type Ccv 2-Pole Tenant Main Circuit Breaker Is Rated At 100-Amps And 120/240-Volts. Interrupt Current Rating Of This Circuit Breaker Is 10-Kilo-Amps. This 1-Phase Circuit Breaker Features Li And Thermal-Magnetic Type Trip To Ensure Reliability. It Measures 8-Inch X 4.5-Inch X 5.5-Inch. This Bolt-On Mountable Circuit Breaker With Load Side Lug Terminal Accommodates Copper/Aluminum Wire Of Size 2/0 - 300-Awg. It Is Suitable For Use With 1Mp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.