
CH 70A Double-Pole Standard Trip Circuit Breaker
Mfr # CH270
Zoro # G321874295
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
10kA
Trip Type
Common
Width
3.2 in
Depth
1.5 in
Frame Size
CH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH270
Zoro #
G321874295
UPC #
782113101897
Country of Origin
Puerto Rico
Dimensions
Width
3.2 in
Depth
1.5 in
Frame Size
CH
Height
2.6 in
Details
Max. AIR Rating
10kA
Trip Type
Common
Circuit Breaker Type
Standard
Item
Circuit Breaker
AC Voltage Rating
120/240V
Number of Poles
2
Amps
70A
Description
Circuit breaker for use in CH load centers. 120 volt/240 volt 10000 AIC (amps interrupting capacity). UL (Underwriters Laboratories) listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.