Shop BOSTON
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chemical Hose Assembly, 4" ID x 10 ft.
- Mfr # H052364-GRN-10-SS-FF
- Zoro # G4951099
product price:Â
$
2,146.99
/ea
Key Features
Hose Inside Dia.
4 in
Hose Length
10 ft
Hose Color
Green
Fitting Type
FIP x FIP
Fitting Size
4 in x 4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H052364-GRN-10-SS-FF
- Zoro #
- G4951099
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 4 in
- Hose Length
- 10 ft
- Fitting Size
- 4 in x 4 in
- Hose Outside Dia.
- 4 43/64 in
- Hose Fitting B Size
- 4 in
- Hose Fitting A Size
- 4 in
- Bend Radius
- 15 in
Description
Chemical Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 43/64 in, Hose Length 10 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2ply fiber, Hose Color Green, Burst Pressure 700 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 15 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in