Zoro Homepage

Circuit Breaker, 0.083A, 1 Pole, 120/240V AC

  • Mfr # BABF1020

  • Zoro # G212415187


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Amps
0.083A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Bolt-on Fire Alarm Circuit Breaker
Circuit Breaker Mounting Style
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BABF1020
Zoro #
G212415187
UPC #
786685405063
Country of Origin
Unknown

Dimensions

Width
0.88 in
Depth
3-1/2 in

Details

Item
Circuit Breaker
Amps
0.083A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Bolt-on Fire Alarm Circuit Breaker
Circuit Breaker Mounting Style
Bolt On
Standards
UL Listed
Agency Compliance
NFPA 72 HACR Rated
Circuit Breaker Voltage
120/240 V
Interrupt Rating
1 kAIC

Description

Eaton Fire Alarm Circuit Breaker Provides Clear Permanent Indication Of Fire Alarm Circuits In Accordance To Nfpa 72 Requirement Via Red Handle. It Has Voltage Rating Of 120/240-Volts Ac Amperage Rating Of 20-Amps And Interrupt Rating Of 10-Kilo-Amps. Fire Alarm Circuit Breaker Measures 4-Inch X 1.2-Inch X 5-Inch. Circuit Breaker Meets Nfpa 72 2010 And Hacr Standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.