Zoro Homepage

Circuit Breaker, 0.125A, 2 Pole, 120/240V AC

  • Mfr # QBHW2030

  • Zoro # G812415310


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Amps
0.125A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quicklag industrial thermal-magnetic circuit breaker
Circuit Breaker Mounting Style
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBHW2030
Zoro #
G812415310
UPC #
786679392652
Country of Origin
Unknown

Dimensions

Width
2.30 in
Depth
4.80 in

Details

Item
Circuit Breaker
Amps
0.125A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quicklag industrial thermal-magnetic circuit breaker
Circuit Breaker Mounting Style
Bolt On
Trip Type
Non-Interchangeable
Standards
CSA Certified; UL Listed
Circuit Breaker Voltage
120/240 V
Features
HACR rated
Interrupt Rating
22 kAIC

Description

Eaton Quicklag Type Qbhw 2-Pole Industrial Miniature Circuit Breaker Is Rated At 30-Amps At 40 Deg C And 120/240-Volt Ac. Interrupt Rating Of This Circuit Breaker Is 22-Kilo-Amps At 120/240-Volt Ac. Circuit Breaker Accommodates Copper/Aluminum Wire Of Size 14 - 4-Awg. This 1-Phase Thermal-Magnetic Circuit Breaker Offers Extended Tang Line Terminal Connection For Easy Installation. It Measures 3.9-Inch X 2.3 X 4.8-Inch. Bolt-On Mounting Circuit B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.