Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, PDG Series, 100A, 3 Pole, 600V AC, 65kA at 480V AC, A Curve

  • Mfr # PDG13M0100TFFJ

  • Zoro # G100901808


product price: $784.39
/ea
Free Shipping & Returns

Key Features

Series
PDG
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG13M0100TFFJ
Zoro #
G100901808
UPC #
786679305379
Country of Origin
Dominican Republic

Dimensions

Frame Size
125A/Frame 1
Width
3 in
Depth
2.99 in
Height
4-1/4 in
Max. Wire Size
3/0 AWG
Min. Wire Size
14 AWG

Details

Item
Circuit Breaker
Series
PDG
Amps
100A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
65kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
Frame Type
Complete Breaker
Interrupt Rating
65 kA at 480V AC, 65 kA at 480V
Standards
CCC, CSA, IEC 60947-2, RoHS, UL 489
Min. Operating Temp.
-4 Degrees F
Class
Class A
Rated Operation Voltage (UE) at AC - Max
600
Frame
1
Certifications
CCC Marked;IEC 60947-2;UL 489;CSA
Switch Off Technique
Thermomagnetic

Description

Circuit Breaker, 100 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 4.25 in, Width 3 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.