Molded Case Circuit Breaker, PDG Series, 1200A, 3 Pole, 600V AC, 50kA at 480V AC, A Curve

  • Mfr # PDG53K1200E2MN

  • Zoro # G200901937


product price:  $8,770.99
/ea
Free Shipping & Returns

Key Features

Series
PDG
Amps
1200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDG53K1200E2MN
Zoro #
G200901937
UPC #
786679236703
Country of Origin
Dominican Republic

Dimensions

Frame Size
1200A/Frame 5
Width
8-1/4 in
Depth
5-1/2 in
Height
16 in
Min. Wire Size
500 AWG
Max. Wire Size
4/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
PDG
Amps
1200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
50kA at 480V AC
Trip Type
Electronic
Instantaneous Trip
Instantaneous
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
Standards
CCC, CSA, IEC 60947-2, RoHS, UL 489
For Use With
Power Defense
Frame Type
Complete Breaker
High Amp Trip Setting
1200 A
Interrupt Rating
50 kA at 480V AC, 35 kA Icu/22.5 kA Ics/73.5 kA Icm at 480V
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-4 Degrees F
Class
Class A
Frame
5
Certifications
IEC 60947-2;UL 489;CCC Marked;CSA

Description

Circuit Breaker, 1,200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 50 kA at 480V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Not Applicable, Trip Type Electronic, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 1200A/Frame 5, Height 16 in, Width 8.25 in, Depth 5.5 in, Min. Wire Size 500 AWG, Max. Wire Size 4/0 AWG, Max. Operating Temp. 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.