Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve
Mfr # PDG13F0125TFFJ
Zoro # G100901860
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Eaton
- MFR # PDG13F0125TFFJ
- Zoro # G100901860
- UPC # 786679275238
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 125A/Frame 1 |
Width | 3 in |
Depth | 2.99 in |
Height | 5.5 in |
Max. Wire Size | 3/0 AWG |
Min. Wire Size | 14 AWG |
Product Width | 76.2 mm |
Details
Description
Circuit Breaker, 125 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 5.5 in, Width 3 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- HYDROMAXX 1.5"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Insulation Color: Blue (160270-2100)
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-NA-SP)
- EATON Miniature Circuit Breaker, GHB Series 15A, 1 Pole, 277V AC (GHB1015)
- EATON Miniature Circuit Breaker, GHB Series 30A, 3 Pole, 277/480V AC (GHB3030)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- EATON Circuit Breaker, FAZ Series 10A, 2 Pole, 277/480V AC, C Curve (FAZ-C10/2)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB3701021)
- Eaton Circuit Breakers