Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, 2 Pole, 120/240V AC, 10kA

  • Mfr # 154292

  • Zoro # G904053895


product price: $54.45
/ea

Key Features

Series
CL
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154292
Zoro #
G904053895
UPC #
782114753064
Country of Origin
Dominican Republic

Dimensions

Width
4.48 in
Depth
7-1/4 in
Height
6-1/2 in
Frame Size
CH

Details

Item
Circuit Breaker
Series
CL
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Standards
UL 489
For Use With
Type CH Loadcenters

Description

Features
  • 20a, 240v
  • Double pole
  • Ul classified replacement breaker
  • Ul listed for ge, siemens, crouse-hinds, murray
  • T and b and square d homeline panels
  • Clamshell.
  • Dimension - 5.75 x 4 x 2.25 in.
  • Item weight - 0.59 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.