Circuit Breaker, PDG Series, 20A, 3 Pole, 600V AC, 65kA at 480V AC, A Curve
Mfr # PDG13M0020TFFJ
Zoro # G100901839
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Series
PDG
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDG13M0020TFFJ
Zoro #
G100901839
UPC #
786679315743
Country of Origin
Dominican Republic
Dimensions
Frame Size
125A/Frame 1
Width
3 in
Depth
3 in
Height
4-1/2 in
Min. Wire Size
14 AWG
Max. Wire Size
3/0 AWG
Description
Circuit Breaker, 20 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 4.5 in, Width 3 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.