Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, PDG Series, 200A, 3 Pole, 600V AC, 65kA at 480V AC, A Curve

  • Mfr # PDG23M0200TFFJ

  • Zoro # G300901813


product price: $1,478.99
/ea
Free Shipping & Returns

Key Features

Series
PDG
Amps
200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG23M0200TFFJ
Zoro #
G300901813
UPC #
786679237021
Country of Origin
Dominican Republic

Dimensions

Frame Size
225A/Frame 2
Width
4.11 in
Depth
3-1/2 in
Height
6 in
Min. Wire Size
14 AWG
Max. Wire Size
1/0 AWG

Details

Item
Circuit Breaker
Series
PDG
Amps
200A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
65kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
Interrupt Rating
65 kA at 480V AC, 35 kA at 600V
Standards
CCC, CSA, IEC 60947-2, UL 489
Frame Type
Complete Breaker
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Class
Class A
Frame
2
Certifications
CSA;CCC Marked;IEC 60947-2;UL 489

Description

Circuit Breaker, 200 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.