Shop All Circuit Breakers
Eaton
Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve
Mfr # PDG13C0030TFFJ
Zoro # G700901949
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDG
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 3
Product Information
- Brand Eaton
- MFR # PDG13C0030TFFJ
- Zoro # G700901949
- UPC # 786679278956
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | 125A/Frame 1 |
Width | 3 in |
Depth | 2.99 in |
Height | 5.5 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 3/0 AWG |
Product Width | 76.2 mm |
Details
Description
Circuit Breaker, 30 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 18 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/Frame 1, Height 5.5 in, Width 3 in, Depth 2.99 in, Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 10 ft. (HC6BK10)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- TEMPCO Thermocouple Probe, K, 24In, .062In Sheath (MTA01344)
- SOUTHWIRE Electrical Box, Square Box, 4 Gangs, Square (52171-1DR)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, D Curve (FAZ-D10/3-NA)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, B Curve (FAZ-B2/1-SP)
- EATON Circuit Breaker, CHT Series 15A, 1 Pole, 120/240V AC (CHT1515)
- EATON Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- EATON Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2-NA)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 2x1, 2x1 Pole, 120/240V AC (QO20303020)
- Eaton Circuit Breakers