Circuit Breaker, PDG Series, 400A, 3 Pole, 600V AC, 35kA at 480V AC, A Curve

  • Mfr # PDG43G0400TFAJ

  • Zoro # G000901823


product price:  $3,095.99
/ea
Free Shipping & Returns

Key Features

Series
PDG
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDG43G0400TFAJ
Zoro #
G000901823
UPC #
786679396797
Country of Origin
Dominican Republic

Dimensions

Frame Size
800A/Frame 4
Width
8-1/4 in
Depth
4.38 in
Height
16 in
Max. Wire Size
1 AWG
Min. Wire Size
500 AWG

Details

Item
Circuit Breaker
Series
PDG
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
35kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable/Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
For Use With
Power Defense
Standards
CCC, CSA, IEC 60947-2, RoHS, UL 489
Interrupt Rating
35 kA at 480V AC, 8 kA Icu/4 kA Ics/16.8 kA Icm at 690V
Frame Type
Complete Breaker
Min. Operating Temp.
-4 Degrees F
Certifications
CCC Marked;CSA;UL 489;IEC 60947-2
Frame
4
Switch Off Technique
Thermomagnetic
Rated Operation Voltage (UE) at AC - Max
600
Class
Class A

Description

Circuit Breaker, 400 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 35 kA at 480V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Thermo Magnetic, Phase Three, Instantaneous Trip Fixed; Adjustable, Phase Connection ABC, Frame Size 800A/Frame 4, Height 16 in, Width 8.25 in, Depth 4.38 in, Min. Wire Size 500 AWG, Max. Wire Size 1 AWG, Max. Operating Temp. 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.