Circuit Breaker Accessories 250V
- Mfr # A1L4LPK
- Zoro # G216109822
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
For Use With
For type L, M-frame breakers
Frame Type
L-Frame, M-Frame, Frame J-K
Width
3.1 in
Height
3.0 in
Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1L4LPK
- Zoro #
- G216109822
- UPC #
- 78667957512
- Country of Origin
- United States
- For Use With
- For type L, M-frame breakers
- Frame Type
- L-Frame, M-Frame, Frame J-K
- Item
- HMCP Circuit Breaker Alarm Switch Installation Kit
- Type
- CIRCUIT BREAKER ALARM SWITCH
- Voltage
- 250V
Dimensions
- Width
- 3.1 in
- Height
- 3.0 in
- Length
- 5.5 in
Description
EATON MOLDED CASE CIRCUIT BREAKER ACCESSORY ALARM SWITCH, HMCP ALARM SWITCH FACT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.